Shop All Rags & Towels
Ettore
MicroSwipe Towel Single
Mfr # 84445
Zoro # G707466977
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material microfiber
- Height 0.75 in
- Width 10 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 84445
- Zoro # G707466977
- Country of Origin China
- Category Rags & Towels
Dimensions
Height | 0.75 in |
Width | 10 in |
Length | 8 in |
Details
Material | microfiber |
Item | Microfiber Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Blue (84101014)
- ZEP ZDS Bulk Fill Dilution Dispenser (DC01542)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- UNISAN 1.25 in Flat Wet Mop, Looped-End, White, Rayon, PK12 (UNS 824R)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- ETTORE MicroSwipe Towel 10 Pack Red, 10PK (84411)
- ETTORE MicroSwipe Towel 10 Pack Yellow, 10PK (84412)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- SWIFFER Heavy-Duty Dry Refill Cloths, 10.3 x 7.8, White, 20 Cloths, 4PK (80314634)
- BUFFALO WIPING RAGS WHITE 1LB (10521)
- BUFFALO New Bleached Knit No. 1/2 Bag (60205)
- Ettore Rags & Towels