Shop All Rags & Towels
Ettore
MicroSwipe Towel 60 Pack Yellow, 60PK
Mfr # 84412x6
Zoro # G707466953
product price: $72.29
/pk 60, $1.20/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material microfiber
- Length 14.1 in
- Width 10.7 in
- Height 10.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 84412x6
- Zoro # G707466953
- Country of Origin China
- Category Rags & Towels
Dimensions
Length | 14.1 in |
Width | 10.7 in |
Height | 10.3 in |
Details
Material | microfiber |
Item | Microfiber Cloth |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 48 Gallons Home and Yard Bags, Blue (BB-2028BLU)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55006)
- FILTER FRESH Web FilterFresh Cinnamon Scent Air Freshener 0.8 oz Gel (WCIN)
- GLAD Glad 78536 Tall Kitchen Trash Bag; 90 Count - 13 Gallon (169010)
- ETTORE MicroSwipe Towel 10 Pack Yellow, 10PK (84412)
- ETTORE MicroSwipe Towel Single (84445)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- ETTORE MicroSwipe Towel 10 Pack Red, 10PK (84411)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6 (83630)
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted (G11030)
- Ettore Rags & Towels