Shop All Rags & Towels
Ettore
MicroSwipe Towel 60 Pack Red, 60PK
Mfr # 84411x6
Zoro # G807466983
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material microfiber
- Width 10.7 in
- Height 10.3 in
- Length 14.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 84411x6
- Zoro # G807466983
- Country of Origin China
- Category Rags & Towels
Dimensions
Width | 10.7 in |
Height | 10.3 in |
Length | 14.1 in |
Details
Material | microfiber |
Item | Microfiber Cloth |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON SMALL CORE BATH TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 36PK (M1000)
- WARNER Strainer Bag Squeegee and Pail Scoop (11269)
- SIMPLE SPACES Window Squeegee Plastic (YB88143L)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ01)
- ETTORE MicroSwipe Towel Single (84445)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- ETTORE MicroSwipe Towel 10 Pack Yellow, 10PK (84412)
- ETTORE MicroSwipe Towel 10 Pack Red, 10PK (84411)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- MONARCH Bar Mop Clean Up Terry Wipers - White50 lb bag (N-W69-50BG)
- BUFFALO Recycled Cotton T-shirt Cleaning Cloth 25 lb. Varies, White (10524)
- Ettore Rags & Towels