Shop All Rags & Towels
Ettore
MicroSwipe Towel 10 Pack Yellow, 10PK
Mfr # 84412
Zoro # G307466957
product price: $11.69
/pk 10, $1.17/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Yellow
- Color Yellow
- Width 5.5 in
- Length 16 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 84412
- Zoro # G307466957
- Country of Origin China
- Category Rags & Towels
Dimensions
Width | 5.5 in |
Length | 16 in |
Height | 2.5 in |
Details
Material | Yellow |
Item | Microfiber Cloth |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Urine Remover, Bottle, Clear (31415)
- WORKSHOP WET/DRY VACS 16 Gal. 6.5 Peak HP Heavy-Duty Wet/Dry Shop Vacuum with Accessories (WS1600VA)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- ETTORE MicroSwipe Towel 10 Pack Red, 10PK (84411)
- ETTORE MicroSwipe Towel Single (84445)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75190)
- QUICKIE Quickie 471-3-72 Microfiber Stainless Steel Cloth (5050232)
- TRIMACO SuperTuff 4 Lb. Painter's Rags (10845)
- Ettore Rags & Towels