Shop All Rags & Towels
Ettore
MicroSwipe Towel 10 Pack Red, 10PK
Mfr # 84411
Zoro # G207466958
product price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red
- Color Red
- Height 2.5 in
- Length 16 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 84411
- Zoro # G207466958
- Country of Origin China
- Category Rags & Towels
Dimensions
Height | 2.5 in |
Length | 16 in |
Width | 5.5 in |
Details
Material | Red |
Item | Microfiber Cloth |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer, 25 gal., 300 GPH, HDPE (14144)
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- NOBLES Rotary Brush, 24 In. Machine (1220204)
- WYPALL Towels & Wipes, White, Roll, Cloth-Like, 875 Wipes, 12.4" x 12.2" (412-05841)
- ETTORE MicroSwipe Towel 10 Pack Yellow, 10PK (84412)
- ETTORE MicroSwipe Towel Single (84445)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 10 lb Bag (R-W80-10BG)
- BUFFALO INDUSTRIES Buffalo Industries 10084 25 lbs. Recycled Colored Cloth Rags - Box (210150)
- WORKWIPES New Colored T-Shirt in Bag 1 bag (WIP559)
- Ettore Rags & Towels