Shop All Rags & Towels
Ettore
MicroSwipe Towel 10 Pack Green, 10PK
Mfr # 84413
Zoro # G507466986
product price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green
- Color Green
- Height 2.5 in
- Width 5.5 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 84413
- Zoro # G507466986
- Country of Origin China
- Category Rags & Towels
Dimensions
Height | 2.5 in |
Width | 5.5 in |
Length | 16 in |
Details
Material | Green |
Item | Microfiber Cloth |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECHEM Orange Grip Pumice Hand Cleaner, PK4 (HC404)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (400WY)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- SHOP-VAC Shop Vacuum, 16 gal, Stainless, 110 cfm (9627806)
- ETTORE MicroSwipe Towel 10 Pack Red, 10PK (84411)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- ETTORE MicroSwipe Towel 10 Pack Yellow, 10PK (84412)
- ETTORE MicroSwipe Towel Single (84445)
- SCOTT Rags Paper 10X11 55Ct (75230)
- INTEX SUPPLY Intex Supply W-30005 14 x 16 in. T-Shirt Rags; 30 Count (227733)
- MABIS Rubber Combination Douche and Enema System 4-3/16" x 8-3/32", Red (42-842-000)
- Ettore Rags & Towels