Shop All Squeegee Parts
Ettore
Master Squeegee Rubber Gross 14 Inch, 144PK
Mfr # 1418
Zoro # G007389259
product price: $445.99
/pk 144, $3.10/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1418
- Zoro # G007389259
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Synthetic, Black (2PYV5)
- TOUGH GUY Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, White (G224050PC)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- QUICKIE VEHICLE BRUSH BLK 8.5"" (231GM14)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- ETTORE Pro Super System Super Channel Squeegee Handle 12 Pack, 12PK (13851)
- ETTORE Pro Fixed TBar 14 Inch (4314)
- ETTORE Master Squeegee Rubber 12 Pack 20 Inch, 12PK (1432)
- ETTORE ProGrip TBar 10 Inch (4010)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- Ettore Squeegee Parts