Shop All Squeegee Parts
Ettore
Master Squeegee Rubber 3 Foot Strip
Mfr # 002-05-39
Zoro # G807389336
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 002-05-39
- Zoro # G807389336
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 1 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANMAX CleanMax Pro Series Upright Vacuum (CMP-3N)
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- ETTORE Master Brass Squeegee Channel 12 Inch 12 Pack, 12PK (1131)
- ETTORE Single Leather Squeegee Holster (2042)
- ETTORE Pro Super System Zero Degree Squeegee Handle (1645)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- Ettore Squeegee Parts