Shop All Squeegee Parts
Ettore
Master Squeegee Rubber 12 Pack 36 Inch, 12PK
Mfr # 1443
Zoro # G807389473
product price: $81.49
/pk 12, $6.79/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 5.75 in
- Length 19.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1443
- Zoro # G807389473
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 5.75 in |
Length | 19.5 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (1046806)
- 3M Scrubr Pad Sctchbr6X9Wht (7445)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement Pad Driver For 20" Floor Machine (N150024)
- CLOROX Clorox 40OZ Spl Bleach (32417)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- ETTORE Handle, f/Squeegee, Wood, Tapered Tip, 1" Dia, 54"L, , NL, PK 12 (ETO1628CT)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- ETTORE Super Squeegee Channel 18 Inch (11020)
- ETTORE Master Brass Squeegee Channel 12 Inch 12 Pack, 12PK (1131)
- ETTORE Pro Super System Super Channel Squeegee Handle 12 Pack, 12PK (13851)
- SORBO Silicone Rubber Roll 50 Foot (1550)
- Ettore Squeegee Parts