Shop All Squeegee Parts
Ettore
Master Squeegee Rubber 12 Pack 22 Inch, 12PK
Mfr # 1438
Zoro # G407389378
product price: $48.48
/pk 12, $4.04/ea
$48.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1438
- Zoro # G407389378
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 11.25 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber High-Capacity Jumbo Roll Toilet Paper, Non-perforated, (1,000'/Roll, 12 Rolls) (67805)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- VIKAN 1615mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (29735)
- EXAIR Deluxe Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6293-5)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- ETTORE Stainless Steel Squeegee Handle with Rubber Grip (1331)
- ETTORE Soren Squeegee Rubber 12 Pack 22 Inch, 12PK (1509)
- ETTORE Handle, f/Squeegee, Wood, Tapered Tip, 1" Dia, 54"L, , NL, PK 12 (ETO1628CT)
- ETTORE Stainless Steel Squeegee Handle (1330)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in BUDGET LINE, FITS TN (222381)
- Ettore Squeegee Parts