Shop All Squeegee Parts
Ettore
Master Squeegee Rubber 12 Pack 14 Inch, 12PK
Mfr # 1417
Zoro # G907389427
product price: $38.89
/pk 12, $3.24/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1417
- Zoro # G907389427
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 14.25 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Sanitizer, 1000mL, Bio-Based (12094-34)
- TOUGH GUY TOUGH GUY Gray 36" Floor Squeegee (1ZBZ7)
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- DEFENSEGUARD 48 Inch 4-Ply Cotton Yarn Dust Mop Head (DE111794)
- ETTORE Master Brass Squeegee Channel 6 Inch (1119)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- ETTORE Stainless Steel Squeegee Channel 10 Inch (1165)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- ETTORE Stainless Steel Squeegee Channel 14 Inch (1173)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- Ettore Squeegee Parts