Shop All Squeegee Parts
Ettore
Master Squeegee Rubber 12 Pack 12 Inch, 12PK
Mfr # 1412
Zoro # G807389404
original price:
$33.25
9% off
new price: $30.00
/pk 12, $2.50/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1412
- Zoro # G807389404
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 12.25 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rock Construction Trash Can Panel, Rock (FG400400ROCK)
- BISSELL Walk Behind Sweeper, Manual, Polyethylene (BG-DFS29)
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame (FGQ56000YL00)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- ETTORE Single Leather Squeegee Holster (2042)
- ETTORE Pro Super System TBar 14 Inch (1614)
- ETTORE Master Brass Squeegee Channel 18 Inch (1144)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Pro Fixed TBar 14 Inch (4314)
- NOBLES Oil Resistant Rear Squeegee Blade (1014094)
- Ettore Squeegee Parts