Shop All Squeegee Parts
Ettore
Master Brass Squeegee Handle Single
Mfr # 1324
Zoro # G607391874
original price:
$11.79
5% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 in
- Length 5.25 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 1324
- Zoro # G607391874
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 in |
Length | 5.25 in |
Details
Material | brass |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOY Pots Pans Cleaner, Bucket, 5 gal, Joy Prof (43608)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- ETTORE Replacement Pole Tip (9019)
- ATRIX Atrix Backpack Series Furniture Nozzle (BP40)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Super Squeegee Channel 30 Inch (11040)
- ETTORE Master Squeegee Rubber 12 Pack 20 Inch, 12PK (1432)
- ETTORE Master Squeegee Rubber 12 Pack 30 Inch, 12PK (4989)
- ETTORE ProGrip Comfort Quick Release Squeegee Handle (2610)
- SORBO Replacement End Clips 12 Pack (1979)
- Ettore Squeegee Parts