Shop All Squeegee Parts
Ettore
Master Brass Squeegee Channel 22 Inch
Mfr # 1152
Zoro # G007391924
original price:
$16.89
6% off
new price: $15.74
/ea
$15.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1152
- Zoro # G007391924
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 22 in |
Details
Material | brass |
Item | Squeegee Channel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Degreaser, 5 Gallon Pail - (HD005)
- WEILER 54" Wet Mop Handle, Quick Change-Plastic Head (75140)
- PROTEAM Qwik Lock Filter made from HEPA Media, Fits ProGuard 10-20 gal. (107176)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZB1)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- ETTORE Brass Clips Pack of Twelve (1253)
- ETTORE Pro Quick Release Squeegee Handle (2020)
- ETTORE Pro Fixed TBar 18 Inch (4318)
- ETTORE SqueegeeOff Soap 16 oz (30116)
- ETTORE Pro Fixed TBar 14 Inch (4314)
- ETTORE Pro Super System Zero Degree Squeegee Handle (1645)
- Ettore Squeegee Parts