Shop All Squeegees
Ettore
Industrial Duty Steel Floor Squeegee, Steel Gray
Mfr # ETO54024
Zoro # G207198712
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24"
- Material Steel
- Squeegee Blade Material Rubber
- Features Durable; Sturdy; Changeable Blade; Rust Proof; Long Lasting
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24" |
Details
Item | Straight Steel Floor Squeegee |
Material | Steel |
Squeegee Blade Material | Rubber |
Features | Durable; Sturdy; Changeable Blade; Rust Proof; Long Lasting |
Type | Squeegee |
Color | Steel Gray |
Description
Industrial floor squeegee features a durable construction for sturdy wiping performance Replaceable rubber blade efficiently moves moisture to leave surfaces dry with fewer passes Clicklock system allows quick use with an extension pole sold separately Galvanized steel frame resists rust for longlasting use through most applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 24-410 P/P Sprayer, Trigger Sprayer, Black, Mini, Smooth, .21 Ml Fine Mist 6.75 Dtl, Shipping Clip (047642)
- CLR Remover Calcium/Lime/Rust Gal (CL-4)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 23 oz (80756065)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- ETTORE Progrip Cleaning Kit (65000)
- ETTORE Master Squeegee Rubber Gross 22 Inch, 144PK (1439)
- ETTORE Dura Sleeve 14 Inch (1880)
- ETTORE EXTEND POLE ALUMN 8' 1PK (43009)
- ETTORE 18 In. Straight Rubber Floor Squeegee (61054)
- ETTORE Pro Microfiber Sleeve 22 Inch (40022)
- TOUGH GUY TOUGH GUY Yellow 18" Floor Squeegee (1EUA4)
- Ettore Squeegees