Shop All Hand Scrapers
Ettore
HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK
Mfr # 57110x6
Zoro # G007468442
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 57110x6
- Zoro # G007468442
- Country of Origin Taiwan, Province of China
- Category Hand Scrapers
Dimensions
Width | 6 in |
Overall Length | 12 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED PLAS CUTOFF BLADE HOLDER ASSEM 94466 (PLASBHA)
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5352FL)
- MAYHEW Rolling Head Pry Bar, Steel, 16in.L (40101)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- ETTORE Pro Replacement Carbon Blades 6 Inch, 25PK (1043)
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- ETTORE Pro Contour Blade Cover 6 Inch (1047)
- ETTORE Replacement Blade, f/Hvy-Duty Floor Scraper, 4"W, 60PK, SGY (ETO20291CT)
- ETTORE Pro Replacement Stainless Steel Blades 6 Inch, 10PK (1045)
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- Ettore Specialty Safety Tools