Shop All Hand Scrapers
Ettore
HeavyDuty Scraper Cover 6 Inch
Mfr # 3107
Zoro # G707468414
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Overall Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 3107
- Zoro # G707468414
- Country of Origin Taiwan, Province of China
- Category Hand Scrapers
Dimensions
Width | 0.5 in |
Overall Length | 6.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- IRWIN Chalk Powder Orange 8Oz (64905ZR)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- PROTO SET PULLER BEARING SEPARATOR #1 (PO4331)
- ETTORE Pro Contour Blade Cover 6 Inch (1047)
- ETTORE Pro Replacement Stainless Steel Blades 6 Inch, 10PK (1045)
- ETTORE HeavyDuty Scraper Cover 4 Inch (3106)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- ETTORE Floor Scraper, Hvy-Dty, 4" Scraper, 48" Handle Gold, PK 6 (ETO2007CT)
- DEWALT SDS Max Floor Scraper (DWA5840)
- Ettore Hand Scrapers