Shop All Handles, Frames and Braces
Ettore
Handle, Aluminum, Tapered Tip, 60"x1-1/4" Dia, 6PK, Gold
Mfr # ETO42105CT
Zoro # G101846948
product price: $74.69
/pk 6, $12.45/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Diameter 1.25"
- Handle Color Gold
- Features Comfortable Grip
- Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # ETO42105CT
- Zoro # G101846948
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1.25" |
Details
Handle Color | Gold |
Item | Utility Handle for Squeegee |
Features | Comfortable Grip |
Type | Handle |
Application | Floor |
For Use With | Ettore Floor and Window Squeegees |
Material | Aluminum |
Handle Type | Tapered |
Description
60" aluminum handle with a tapered tip features a smooth construction that provides a secure, comfortable grip for effortless maneuverability. Handle is designed for compatible Ettore floor and window squeegees (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7300-20x14)
- COMPACT Bathroom Tissue, White, 36 PK (GPC19375)
- PERFEX Polymer Adjustable Long Connector, PK 10 (8800)
- ETTORE Replacement Collar Extra Large (1950)
- ETTORE Pro Pole Tip 6 Pack, 6PK (1700x6)
- ETTORE REACH Pole 2 Section 12 Foot (42112)
- ETTORE REACH Pole Conversion Tip (1703)
- ETTORE REACH Pole 3 Section 18 Foot (1692)
- ETTORE REACH Pole 2 Section 8 Foot (42108)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Gray, Fiberglass (FGM146000000)
- Ettore Handles, Frames and Braces