Shop All Trash Grabbers & Pickers
Ettore
GRIP'N GRAB PKUP-TL 32""
Mfr # 49036
Zoro # G803509516
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 34 in
- Material Metal
- Color Black/Silver
- Width 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 49036
- Zoro # G803509516
- UPC # 32611490369
- Country of Origin United Kingdom
- Category Trash Grabbers & Pickers
Dimensions
Length | 34 in |
Width | 1.15 in |
Details
Material | Metal |
Color | Black/Silver |
Description
Ettore Grip'n Grab 32 in. Reacher Grabber Tool
- •Rubberized jaws for easy retrieval of objects high and low, and to hold small objects
- •Articulating head that turns 90 degree
- •Rustproof finish for outdoor use, such as picking up fallen leaves to debris in a pond or fountain
- •Sleek profile to fit behind furniture, appliances, crawl spaces and other hard-to-reach areas
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM BRANDS Pet Gallon Stain & Odor Remover (SP571024)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 9.4" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01980)
- LIBMAN Libman Commercial Angle Broom - Commercial Angle, 13" - 994 (994)
- SIMPLE GREEN Simple Green Lime Scale Remover, 1 Ga. (1710000650128)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 32" Reach BE/BK, PK 6 (ETO49036CT)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, 16 in, Blue (ETO49016)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 16" Reach BE/BK, PK 6 (ETO49016CT)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- MEDLINE Reacher, Rubber Tab, Blue (MDS86031RCE)
- ARCMATE 32S-DC EZ REACHER 32IN (32SDC12)
- CUADRADO 40 in. Grabber E-Z Reacher (CU2815750)
- Ettore Trash Grabbers & Pickers