Shop All Trash Grabbers & Pickers
Ettore
Grip 'n Grab Multipurpose Pickup Tool, Blue
Mfr # ETO49036
Zoro # G307202203
original price:
$33.99
5% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Aluminum; Plastic
- Features Articulating Head; Rust Proof; Comfortable Handle
- Width 5.2"
- Color Blue
- Type Debris Nabber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # ETO49036
- Zoro # G307202203
- UPC # 32611490369
- Country of Origin China
- Category Trash Grabbers & Pickers
Dimensions
Length | 34" |
Width | 5.2" |
Overall Height | 1.3" |
Details
Item | Grip 'n Grab Multipurpose Pickup Tool |
Material | Rubber; Aluminum; Plastic |
Features | Articulating Head; Rust Proof; Comfortable Handle |
Color | Blue |
Type | Debris Nabber |
Description
Multipurpose pickup tool with a 32 reach features articulation head that turns 90 degrees Its versatility can pick up objects high or low without bending or straining Rustproof construction allows safe use outdoors to tackle any job from fallen leaves to debris in a pond or fountain Sleek profile fits behind furniture, appliances, crawl spaces and more Comfort grip reduces repetitive motion fatigue Rubberized jaws securely hold up to 5 lb Grip'N Grab Reach Tool is made of lightweight aluminum and plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- TENNANT Shop Vacuum, 9 gal. Tank, 118 cfm (1244345)
- TOUGH GUY Boiler Brush, 38 in L Handle, 4 in L Brush, Twisted Wire, 42 in L Overall (2VMY2)
- DRILLBRUSH Drill Brush Power Scrubbing Brush Kit with Extension - Bathroom Access (W-S-4O-5X-QC-DB)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, 16 in, Blue (ETO49016)
- ETTORE GRIP'N GRAB PKUP-TL 32"" (49036)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 16" Reach BE/BK, PK 6 (ETO49016CT)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 32" Reach BE/BK, PK 6 (ETO49036CT)
- NATIONAL BRAND 32 in. Easy Reach Pick-Up Tool Trash Picker (214266)
- UNGER Trash Grabber, Trigger Handle, 24 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT060)
- UNGER Nifty Nabber Pro 36 Allpurpose Grabber, Green (UNGNN900)
- Ettore Trash Grabbers & Pickers