Shop All Trash Grabbers & Pickers
Ettore
Grip 'n Grab Multipurpose Pickup Tool, 16 in, Blue
Mfr # ETO49016
Zoro # G007202220
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Aluminum; Plastic
- Width 4"
- Type Debris Nabber
- Overall Height 1.3"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # ETO49016
- Zoro # G007202220
- UPC # 32611490161
- Country of Origin China
- Category Trash Grabbers & Pickers
Dimensions
Length | 16 in |
Width | 4" |
Overall Height | 1.3" |
Details
Item | Grip 'n Grab Multipurpose Pickup Tool |
Material | Rubber; Aluminum; Plastic |
Type | Debris Nabber |
Color | Blue |
Features | Articulating Head; Rust Proof; Comfortable Handle; Lightweight |
Description
Multipurpose pickup tool with a 16 reach features articulation head that turns 90 degrees Its versatility can pick up objects high or low without bending or straining Rustproof construction allows safe use outdoors to tackle any job from fallen leaves to debris in a pond or fountain Sleek profile fits behind furniture, appliances, crawl spaces and more Comfort grip reduces repetitive motion fatigue Rubberized jaws securely hold up to 5 lb Grip'N Grab Reach Tool is made of lightweight aluminum and plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMN Leaktite 5 gal Bucket Red (05GACMN2120)
- BAG BUDDY Bag Holder, For 39 gal and 44 gal Bag, 16 in L 14 in W 30 in H, Steel, Silver (BB99194)
- UNISAN Angler Broom Flagged Plastic Bristles, 42" Wood Handle Yellow - (BWK932AEA)
- LYSOL Pro Disinfecting Wipe Bucket Refill, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99857)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- ETTORE GRIP'N GRAB PKUP-TL 32"" (49036)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 16" Reach BE/BK, PK 6 (ETO49016CT)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 32" Reach BE/BK, PK 6 (ETO49036CT)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- UNGER Trigger Grip, 32", Magnetic Tip Green/Silver, PK 5 (UNGNT080CT)
- QEP Qep Tile Tools 70005Q Extra Large Grouting Sponge (70005Q)
- Ettore Trash Grabbers & Pickers