Shop All Squeegees
Ettore
Floor Squeegee, Steel Frame, 22"W, Steel Gray, PK 10
Mfr # ETO1636CT
Zoro # G802450345
product price: $87.99
/pk 10, $8.80/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 22"
- Material Galvanized Steel
- Length 4"
- Squeegee Blade Material Rubber
- Color Steel Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 22" |
Length | 4" |
Details
Item | Wipe 'n Dry Floor Squeegee |
Material | Galvanized Steel |
Squeegee Blade Material | Rubber |
Color | Steel Gray |
Type | Squeegee |
Features | Durable; Rust Resistant; Long Lasting |
Description
22" floor squeegee features a durable rubber blade that's great for uneven surfaces to leave a variety of surfaces virtually dry with one pass. Versatile design can also be used to spread sealers and coatings. Galvanized steel frame resists rust for long-lasting use through most applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1080 Wipes, 12" x 13", 1080 PK (BWKV030QPW)
- LAVEX 10 Gallon Gray Round Commercial Trash Can Lid (475TCLD10GY)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Right Hand (PL-MS-KMGM-3-RHGL)
- ETTORE Complete Aluminum Quick Release Squeegee 16 Inch (1405, 1916)
- ETTORE Golden Glove Sleeve 18 Inch (51018)
- ETTORE Squeegee 36 Floor Straight (54036)
- ETTORE Complete Stainless Steel Squeegee 8 Inch (1330, 1161)
- ETTORE Floor Squeegee, 24"Wx5-1/2"Lx4-1/2"H Steel Gray, PK 6 (ETO54024CT)
- ETTORE Squeegee, Tempered Brass, 11-3/4"x1-1/4"x5-1/2" BS, PK 12 (ETO1013CT)
- SCOTCH-BRITE SCOTCH-BRITE Silver 7" Aluminum Squeegee (410)
- Ettore Squeegees