Shop All Handles, Frames and Braces
Ettore
Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", 6PK, GD/BK
Mfr # ETO1692CT
Zoro # G501847125
product price: $420.99
/pk 6, $70.17/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 18 ft
- Handle Color Gold
- Depth 1.7"
- Height 83"
- Width 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # ETO1692CT
- Zoro # G501847125
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 18 ft |
Depth | 1.7" |
Height | 83" |
Width | 1.7" |
Details
Handle Color | Gold |
Item | REA-C-H 3-section Extension Pole |
Material | Anodized Aluminum |
Type | Extension Pole |
Features | Long Lasting; Corrosion Resistant; Contoured Grip; Comfortable Grip |
Description
Extension pole features a three-section design that increases in length up to 18' to help you reach difficult areas. Gold anodized aluminum prevents corrosion for long-lasting use. Contoured grip ensures comfortable handling and maneuverability for extended working time. Pole tip utilizes both acme threading and click-lock for simple attachment to your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2-1/2 in. Crevice Tool Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE37035)
- MINIGRIP Tear Zone Bag, 6 in x 9 in, PK1000 (SBL2X69B5)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- FRESH PRODUCTS Cleaners and Detergents, Bottle, Fresh, 12 PK (12-32-TN)
- ETTORE REACH Pole 2 Section 8 Foot (42108)
- ETTORE Super Bucket Handle (2967)
- ETTORE Replacement Collar Extra Large (1950)
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- ETTORE Universal Angle Adapter (45006)
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK (ETO1692)
- MR. LONGARM Mr. LongArm 8680 Tele-Wash Flow-Thru Extension Pole - 3' to 5' (8680)
- Ettore Handles, Frames and Braces