Shop All Vehicle Window Parts
Ettore
Ettore 63010 Progrip Window Washer
Mfr # 1369586
Zoro # G003979287
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 1369586
- Zoro # G003979287
- UPC # 326116630109
- Country of Origin United States
- Category Vehicle Window Parts
Description
Features
- Blade Width: 10 in.
- Product Type: Window Washer
- Material: Rubber
- Squeegee Style: Window
- Commercial or Residential: Residential
- Handle Included: No
- Telescoping Handle: No
- Dense, high-pile sleeve provides lint-free cleaning with superior water retention and dirt absorption
- Machine washable over 300 times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION MALLORY ROTOR/SHUTTER WHEEL 8CYL UNIL (335)
- DORMAN Oil Drain Plug Oversize 3/4-16 S.O. Head, 090-020 (090-020)
- TIMKEN Wheel Bearing - Front, WB000049 (WB000049)
- CARGOLOC Tow Recovery Straps, 2" x 20 ft. Emergncy (82493)
- ETTORE Ettore 65000 Progrip Window Cleaning Kit (6095707)
- MOTORMITE WINDOW HANDLE (76960)
- FAIRCHILD INDUSTRIES Kd1001 - 1972-1989 Dodge D100 Pickup Glass Run Window Channel Kit (KD1001)
- FAIRCHILD INDUSTRIES D4086 - 1997-2006 Wrangler Plastic Retainer, Attaches To Back Glass (D4086)
- FAIRCHILD INDUSTRIES D4110 - 1952-1966 Jeep M38A1 Windshield Seal W/ Locking Strip (D4110)
- FAIRCHILD INDUSTRIES Two Piece Rubber Glass Sealing Weatherstrip, 25Ft, Each, 0667-25-L (0667-25-L)
- THINK SAFE First Voice Heavy-Duty Emergency Window Punch (WP01)
- Ettore Vehicle Window Parts