Shop All Squeegees
Ettore
Complete Stainless Steel Squeegee 8 Inch
Mfr # 1330, 1161
Zoro # G707389566
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 in
- Material stainless steel
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO 3 in W Dust Brush 8 in L Handle (012382-25251)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes w Ring (21B-12)
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- ETTORE Complete Stainless Steel Squeegee 10 Inch (1330, 1165)
- ETTORE Complete Stainless Steel Squeegee 18 Inch (1330, 1181)
- ETTORE Complete Stainless Steel Squeegee 22 Inch (1330, 1188)
- ETTORE Floor Squeegee, 24"Wx5-1/2"Lx4-1/2"H Steel Gray, PK 6 (ETO54024CT)
- ETTORE Window Wand 10 in. Plastic Window Cleaning Kit (15060)
- ETTORE FLOOR SQUEEGEE 30"" (55030)
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- Ettore Squeegees