Shop All Squeegees
Ettore
Complete Master Brass Squeegee 22 Inch
Mfr # 1324, 1152
Zoro # G807389541
original price:
$29.89
6% off
new price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 in
- Material brass
- Size 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 64 oz. (558)
- FRONT 9 RESTORATION F9 Set (F9BC-C,F9EF-C,F9GK-C,F9DE-C)
- REMCO VIKAN White 20" Squeegee Head (77135)
- WEIMAN PRODUCTS Toilet Clog Remover (G0670A4)
- ETTORE Window Wand 10 in. Plastic Window Cleaning Kit (15060)
- ETTORE Complete Pro Microfiber Stripwasher 14 Inch (1614, 40014)
- ETTORE Pro Microfiber Sleeve 10 Inch (40010)
- ETTORE Complete Stainless Steel Squeegee 18 Inch (1330, 1181)
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- ETTORE SQUGEE KIT 12"" W/5' POLE (17050)
- UNGER Complete Pro S Channel Squeegee 22 Inch (PR000,NE550)
- Ettore Squeegees