Shop All Squeegees
Ettore
Complete LedgeEze Stainless Steel Channel Squeegee 8 Inch
Mfr # 1355, 1161
Zoro # G007389525
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material stainless steel
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- PLATINUM PLUS 60 gal Trash Bags, 39 in x 56 in, Extra Heavy-Duty, 1.55 mil, Gray, 25 PK (PLA5525)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14", PK5 (09548)
- CLOROX Clorox Clean-Up Fresh Scent Cleaner with Bleach 32 oz (30058)
- ETTORE Master Brass Squeegee Channel 14 Inch (1135)
- ETTORE Brass BackFlip 10 Inch (71100)
- ETTORE Complete Pro Super System Super Channel Squeegee 30 Inch (13851, 11040)
- ETTORE Complete Mighty Stripwasher 18 Inch (4018, 52018)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- ETTORE EXTEND POLE ALUMN 8' 1PK (43009)
- ALPINE INDUSTRIES Industrial Duty Curved Floor Squeegee, 24", PK3 (ALP443-24-3pk)
- Ettore Squeegees