Shop All Squeegees
Ettore
Complete LedgeEze Stainless Steel Channel Squeegee 18 Inch
Mfr # 1355, 1181
Zoro # G907389601
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material stainless steel
- Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Diameter Dope Brush, White Tampico Fill (44261)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Clear (MX4347STC)
- METROVAC Vacuum Bag, 5 PK (DV-5PBA)
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- ETTORE Complete Pro Super System Super Channel Squeegee 18 Inch (13851, 11020)
- ETTORE 36 in Curved Aluminum Heavy Duty Floor Squeegee (55041)
- ETTORE Progrip Cleaning Kit (65000)
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- ETTORE WINDOW SQEEGEE RBR SS 6"" (11106)
- WOOSTER Easy Squeegee V-Notch, 25-30 Mils (R8155)
- Ettore Squeegees