Shop All Handles, Frames and Braces
Ettore
Cleaning Clamp Kit
Mfr # 48200
Zoro # G107474701
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in
- Height 8 in
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 48200
- Zoro # G107474701
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 5 in |
Height | 8 in |
Width | 8.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Global Industrial Heavy Duty Scouring Pads, Green, 6in x 9in - Case of 15 Pads (670327)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- MR LONG ARM POLES Mr LongArm HydraSoar FlowThru Blue Soft Brush 10 Inch (0405)
- SIMPLE GREEN Chemical Mixing Dispenser, 5 Chemicals (0800000108950)
- ETTORE InterLock Pole 2 Section 2 Foot (42003)
- ETTORE Standard Angle Adapter (48520)
- ETTORE InterLock Pole 2 Section 4 Foot (42005)
- ETTORE Utility Pole Threaded Tip (42100)
- ETTORE REACH Pole 3 Section 9 Foot (1680)
- ETTORE Consumer Grade REACH Pole 2 Section 4 Foot (002-10-47)
- THE BRUSH MAN 1-1/8” X 60” Wood Hanlde, Metal Threaded Tip, 12PK (HD60MT)
- Ettore Handles, Frames and Braces