Shop All Hand Scrapers
Ettore
Champion Scraper Replacement Stainless Blades 5 Inch, 10PK
Mfr # 46322
Zoro # G007468428
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material stainless steel
- Width 1.75 in
- Overall Length 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 46322
- Zoro # G007468428
- Country of Origin Denmark
- Category Hand Scrapers
Dimensions
Width | 1.75 in |
Overall Length | 5.75 in |
Details
Item | Scraper Blades |
Blade Material | stainless steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- BALDOR-RELIANCE Grinder, 75 HP, 3600 rpm, 1-Phase, 60 Hz (8107WD)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD13214)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 6.60mm (C70112)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- ETTORE Champion Scraper 5 Inch (46312)
- ETTORE Pro Replacement Stainless Steel Blades 6 Inch, 10PK (1045)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- Ettore Specialty Safety Tools