Shop All Squeegee Parts
Ettore
Brass LedgeEze Squeegee Handle 6 Pack, 6PK
Mfr # 1345
Zoro # G107391855
product price: $81.40
/pk 6, $13.57/ea
Free Shipping & Returns
$81.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 In.
- Length 7.5 In.
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1345
- Zoro # G107391855
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 In. |
Length | 7.5 In. |
Details
Material | brass |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 52QT White (2505539010)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- CLASSIC CLEAR 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Clear, 500 PK (WBI243115C)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK (BWKW3036X)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Master Squeegee Rubber 12 Pack 12 Inch, 12PK (1412)
- ETTORE Master Squeegee Rubber 12 Pack 6 Inch, 12PK (1397)
- ETTORE SqueegeeOff Soap 16 oz (30116)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- ETTORE Pro Super System TBar 14 Inch (1614)
- SORBO Cobra Squeegee Channel 36 Inch (1309)
- Ettore Squeegee Parts