Shop All Squeegee Parts
Ettore
Brass Clips Pack of Twelve
Mfr # 1253
Zoro # G807471222
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1253
- Zoro # G807471222
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 3.5 in |
Details
Material | brass |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4178-05)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- COLORCORE ColorCore 24" Single Blade Squeegee, Blu (726013)
- O-CEDAR Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6 (CB962082)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- ETTORE Master Brass Squeegee Channel 22 Inch (1152)
- ETTORE Aluminum Squeegee Handle (1335)
- ETTORE Master Squeegee Rubber 12 Pack 22 Inch, 12PK (1438)
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- ETTORE Master Brass Squeegee Channel 18 Inch (1144)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- Ettore Squeegee Parts