Shop All Squeegee Parts
Ettore
Brass BackFlip Squeegee Handle
Mfr # 5363
Zoro # G307391860
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 In.
- Length 7.5 In.
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 5363
- Zoro # G307391860
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 In. |
Length | 7.5 In. |
Details
Material | brass |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- REGISTRY Can Liner, LD, 36x58, 100PK (AH3658074KP)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton (FGA25306WH00)
- RBL PRODUCTS Alcohol Wipe Pouch (RBL-19P-150)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Brass Clips Pack of Twelve (1253)
- ETTORE Stainless Steel Squeegee Handle (1330)
- ETTORE Master Squeegee Rubber 12 Pack 30 Inch, 12PK (4989)
- ETTORE Pro Super System TBar 22 Inch (1622)
- ETTORE Pro Fixed TBar 10 Inch (4310)
- NOBLES Squeegee Blade Retainer (1024970)
- Ettore Squeegee Parts