Shop All Squeegee Parts
Ettore
Aluminum Squeegee Handle
Mfr # 1335
Zoro # G007391863
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 In.
- Length 5.25 In.
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1335
- Zoro # G007391863
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 In. |
Length | 5.25 In. |
Details
Material | aluminum |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5gal, RTU (556)
- HOSPECO Disposable Wipes, Blue, Paper, Continuous Roll Wipes, Various, 6 PK (M-C2375)
- ZOGICS Rubber Flooring Cleaner for Gyms, 32 oz (CLNRFC32CN)
- ADV ADV 21001 1 Gallon; Rust Knock Out (84056210019)
- ETTORE Master Squeegee Rubber 12 Pack 30 Inch, 12PK (4989)
- ETTORE Stainless Steel Squeegee Handle with Rubber Grip (1331)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- ETTORE ProGrip TBar 10 Inch (4010)
- ETTORE Pro Super System Super Channel Squeegee Handle (13851)
- ETTORE Stainless Steel Squeegee Channel 22 Inch (1188)
- WINDSOR SQUEEGEE - REAR .125in APEX, FITS WN 86326070 (8.632-607.0)
- Ettore Squeegee Parts