Shop All Squeegee Parts
Ettore
Aluminum Squeegee Channel 12 Inch
Mfr # 1912
Zoro # G307392010
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1912
- Zoro # G307392010
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 12 in |
Details
Material | aluminum |
Item | Squeegee Channel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- SPARTA 2.5 in W Deck Scrub, Green, Polypropylene (41722EC09)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (MF.0909.20)
- KC WYPALL WypAll X80 Wipers 160 wipers/box 16.8" L x 12.5" W, 160PK (WIP41041)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- ETTORE Master Squeegee Rubber 12 Pack 20 Inch, 12PK (1432)
- ETTORE Pro Super System TBar 22 Inch (1622)
- ETTORE Stainless Steel Squeegee Handle (1330)
- ETTORE Stainless Steel Squeegee Channel 22 Inch (1188)
- ETTORE Master Squeegee Rubber 12 Pack 12 Inch, 12PK (1412)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- Ettore Squeegee Parts