Shop All Squeegee Parts
Ettore
Aluminum Quick Release Squeegee Handle 12 Pack, 12PK
Mfr # 1405
Zoro # G807391865
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 In.
- Length 5.25 In.
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 1405
- Zoro # G807391865
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 In. |
Length | 5.25 In. |
Details
Material | aluminum |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO Roller Sponge Mop Refill; 20 Per Each (PR18649)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Red, Plastic (41864)
- LINCOLN ELECTRIC 3x7 BRS Wire Brush (KH582)
- GOJO 2,000 mL Personal Soaps 4 PK (7282-04)
- ETTORE Pro Fixed TBar 14 Inch (4314)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- ETTORE Handle, f/Squeegee, Wood, Tapered Tip, 1" Dia, 54"L, , NL, PK 12 (ETO1628CT)
- ETTORE Stainless Steel BackFlip Squeegee Handle (5362)
- ETTORE Master Brass Squeegee Handle Single (1324)
- ETTORE SqueegeeOff Soap 16 oz (30116)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- Ettore Squeegee Parts