Shop All Squeegees
Ettore
Allpurpose Squeegee, Blue
Mfr # ETO17014
Zoro # G507198610
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 14"
- Length 1.5"
- Squeegee Blade Material Rubber
- Color Blue
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 14" |
Length | 1.5" |
Details
Item | All-purpose Squeegee |
Squeegee Blade Material | Rubber |
Color | Blue |
Handle Material | Plastic |
Type | Squeegee |
Features | Lightweight; Streak-free |
Description
14 squeegee features a streakfree blade to leave surfaces glistening without any smears or smudges Highimpact handle utilizes a clicklock system for quick use with a separate handle sold separately Lightweight design allows easy maneuverability for efficient cleaning with minimal fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Multi-Purpose Cleaner, 16 oz., Citrus, PK4 (2181)
- COMET Deep Cleaner for Restrooms 4.5 Liter (86678)
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Iq Sensor, Classic, Blue (T1400TBL)
- ETTORE Complete Stainless Steel Squeegee 10 Inch (1330, 1165)
- ETTORE Complete Pro Super System Super Channel Squeegee 18 Inch (13851, 11020)
- ETTORE Brass BackFlip 18 Inch (71180)
- ETTORE Complete Quick Release Brass with Rubber Grip Squeegee 10 (1339, 1127)
- ETTORE Brass BackFlip 10 Inch (71100)
- ETTORE SQUEEGE REFIL 18"" ETTORE (20018)
- SORBO Cobra Flipper 22 inch (3894A)
- Ettore Squeegees