Shop All Buckets & Mop Pails
Ettore
6-gallon Super Bucket, 10.5" H, Yellow
Mfr # ETO85000CT
Zoro # G602448764
product price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 24 qt
- Color Yellow
- Bucket/Pail Width 21.8"
- Bucket/Pail Height 10.5"
- Features Handle; Secure Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # ETO85000CT
- Zoro # G602448764
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 21.8" |
Bucket/Pail Height | 10.5" |
Depth | 11.8" |
Details
Bucket Capacity | 24 qt |
Color | Yellow |
Item | 6-gallon Super Bucket |
Features | Handle; Secure Grip |
Type | Bucket |
Description
Heavy-duty bucket features an indestructible, soft-walled design to safely hold full loads without worry. Grooved handle helps you keep a secure grip for effortless transportation. Bucket includes handle only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- NOBLES/TENNANT SKIRT - SIDE BRUSH .375in APEX, FITS TENNANT (1046980)
- SCOTTS LIQUID GOLD Wood Cleaner Preservative, Non-Aerosol Can, 14 oz, Almond Scent (P14)
- UNGER 4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMSG)
- ETTORE Super Bucket Complete (85500)
- ETTORE Super Bucket Lid (85100)
- ETTORE 6-gallon Super Bucket, 10.5" H, Yellow (ETO85000)
- PULEX Large Bucket Clips Set of Two (GAPL70002)
- MONARCH Microfiber Hardware, 13.5 H, Yellow, Cotton (M77002)
- CENTURION COLLAPSIBLE BUCKET GREEN (1402)
- FANCY FELINE MR8QP-UB-BLK 8 Quart Black Utility Bucket (FA844073)
- Ettore Buckets & Mop Pails