Shop All Buckets & Mop Pails
Ettore
6-gallon Super Bucket, 10.5" H, Yellow
Mfr # ETO85000
Zoro # G007202350
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 24 qt
- Color Yellow
- Bucket/Pail Width 21.8"
- Bucket/Pail Height 10.5"
- Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # ETO85000
- Zoro # G007202350
- UPC # 32611850002
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 21.8" |
Bucket/Pail Height | 10.5" |
Depth | 11.8" |
Details
Bucket Capacity | 24 qt |
Color | Yellow |
Item | 6-gallon Super Bucket |
Type | Bucket |
Features | Handle; Secure Grip |
Description
Heavyduty bucket features an indestructible, softwalled design to safely hold full loads without worry Grooved handle helps you keep a secure grip for effortless transportation Bucket includes handle only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- PAINT USA WIPING CLOTH WHITE 8LB (6414BL1005DUSA)
- GEN , JBT DISPENSER, 10.5in X 5in X 11in, TRANSPARENT (1600)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 2/Box, PK156, 156PK (02664)
- ETTORE Super Bucket Lid (85100)
- ETTORE Super Bucket Complete (85500)
- SAN JAMAR Kleen-Pail 8Qt - Red (KP256RD)
- RUBBERMAID COMMERCIAL 17 qt Gray, Plastic (FG261700GRAY)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR,SECC70043)
- Ettore Floor Mops, Buckets & Wringers