Shop All Squeegees
Ettore
24 in. W Neoprene Rubber Floor Squeegee
Mfr # 54455
Zoro # G105380301
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Application Commercial and Residential
- Squeegee Frame Material Steel
- Squeegee Blade Material Neoprene Rubber
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Details
Application | Commercial and Residential |
Squeegee Frame Material | Steel |
Squeegee Blade Material | Neoprene Rubber |
Color | Silver |
Description
Ettore’s Curved Industrial Duty Steel Floor Squeegee is excellent for moving water and clean-up on grounds and floors. Perfect for decks garages driveways sidewalks industrial sites and beyond.
- •Galvanized steel construction resists corrosion, replaceable chemical-resistant neoprene blade
- •Galvanized steel construction resists corrosion, replaceable chemical-resistant neoprene blade
- •Moves large quantities of water and other fluids, stands up to most chemicals, paints, and solvents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Wheel/Axle Replacement Kit (834363)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ5)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 250 ft Length, Polyethylene, Blue (W2B24250)
- MR. LONGARM Mr. LongArm 0488 Flow-Thru Bi-Level Cleaning Brush - Stiff (0488)
- ETTORE PROGRIP 18"" SQUEEGEE (60018)
- ETTORE FLOOR SQUEG GLV STL 22 in. W (61022)
- ETTORE Porcupine Washer Sleeve 14 Inch (58014)
- ETTORE SQUEEGEE 18 FLOOR STRAIGHT (55018)
- ETTORE ProGrip Quick Release Stainless Steel Channel Squeegee 10 (2610, 1165)
- ETTORE Complete Aluminum Quick Release Squeegee 16 Inch (1405, 1916)
- HARPER Floor Squeegee, 24" W (25524)
- Ettore Squeegees