Shop All Handles, Frames and Braces
Ettore
0.5 in Squeegee Handle, Brass
Mfr # 2121
Zoro # G707472367
product price: $0.31
/ea
Sold in multiples of 23 for $7.13
$7.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Height 0.25 in
- Color Brass
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 2121
- Zoro # G707472367
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 0.5 in |
Height | 0.25 in |
Length | 0.5 in |
Details
Item | Squeegee Handle |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .5in, 2.63ID, 5.75OD (100038)
- VIKAN 9 in Sweep Face Broom Head, Synthetic, White, No Handle L Handle (29165)
- ETTORE REACH Pole 2 Section 12 Foot (42112)
- ETTORE Replacement Collar Small (1908)
- ETTORE REACH Pole Conversion Tip (1703)
- ETTORE REACH Pole 3 Section 9 Foot (1680)
- ETTORE REACH Pole 3 Section 12 Foot (1684)
- ETTORE Standard Angle Adapter (48520)
- PERFEX Polymer 18 Ft Extension Handle. (8618)
- Ettore Handles, Frames and Braces