Ets 541640A Aquachek Select 7 In 1 Test Strips
Mfr # AC541640A
Zoro # G504116877
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ets
- MFR # AC541640A
- Zoro # G504116877
- UPC # 747925097486
- Country of Origin United States
- Category Pool Accessories
Description
Tests for - Total Chlorine, Total Bromine, Free Chlorine, pH, Total Alkalinity, Total Hardness and Cyanuric Acid (Stabilizer). Ideal for those who have already purchased the AquaChek Select kit and just need additional test strips. A replacement color chart is enclosed with every bottle for insertion in the reusable color comparator. Get 7 important test results in just one dip! Dip an AquaChek Select strip in your pool or spa water for one second and remove it immediately. You get test results in seconds To keep you pool water clean and healthy, test the water at two ends or sides of the pool a minimum of twice a week! If used in a spa we recommend testing it before and after each use. It’s also a good idea to write down your results each time you test. Tests for 7 important chemistries in seconds: Total Chlorine, Total Bromine, Free Chlorine, pH, Total Alkalinity, Total Hardness and Cyanuric Acid (Stabilizer).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-18X24)
- TEEJET Tip Strainer w/50 Mesh SS Screen, PK4 (PK-8079-PP-50)
- PET ADOBE Folding Pet Stairs with Carpeted Foldable Wood for Home /Travel, Dogs, Cats, Pets up to 80-pounds (772617DGM)
- DUTTON-LAINSON FENCE STRETCHER 8.63 in. H (56576)
- ETS Aquachek Trutest Digital Reader Test Strips (ET35004)
- ETS Ets 511710 Aquachek Pro 5 Way Test Strips Bottle Of 100 (AC511710)
- RAYPAK Tube Bundle Polymer Kit for 406 - 407 (RA313163)
- JED Floor Vacuum Head (8026063)
- LAMOTTE 60 ml Free Chlorine DPD (LA34936)
- HARD TOP Garden Hose Adapter (HA973822)
- LASCO 2 in. PVC Threaded Nipple (PV220020)
- Ets Pool Accessories