Ets 541604A Aquachek Select 7 In 1 Test Strips
Mfr # AC541604
Zoro # G304116534
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ets
- MFR # AC541604
- Zoro # G304116534
- UPC # 747925097714
- Country of Origin United States
- Category Pool Accessories
Description
Tests for - Total Chlorine, Total Bromine, Free Chlorine, pH, Total Alkalinity, Total Hardness and Cyanuric Acid (Stabilizer). Ideal for those who have already purchased the AquaChek Select kit and just need additional test strips. A replacement color chart is enclosed with every bottle for insertion in the reusable color comparator. Get 7 important test results in just one dip! Dip an AquaChek Select strip in your pool or spa water for one second and remove it immediately. You get test results in seconds To keep you pool water clean and healthy, test the water at two ends or sides of the pool a minimum of twice a week! If used in a spa we recommend testing it before and after each use. It’s also a good idea to write down your results each time you test. Tests for 7 important chemistries in seconds: Total Chlorine, Total Bromine, Free Chlorine, pH, Total Alkalinity, Total Hardness and Cyanuric Acid (Stabilizer).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Giant Tire Tube 36In (59252EP)
- ECHO 14" Gas Chain Saw (CS-355T-14)
- KAMADO JOE Grill Grate Ss Kj (KJ-HCG)
- BILLY GOAT Outdoor Litter Vacuum (QV550VSP)
- ETS Ets 511710 Aquachek Pro 5 Way Test Strips Bottle Of 100 (AC511710)
- ETS Aquachek Trutest Digital Reader Test Strips (ET35004)
- JED POOL TOOLS 4Wy #486 Pool Test Kit (00-330)
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- CUSTOM MOLDED PRODUCTS 1.5 in. Inlet & Outlet Wall Return Fitting; Gray (25550-001-000)
- PLASTIFLEX Plastiflex ST1550 1.5 in. x 50 ft. Vacuum Hose (ST1550)
- CMP Directional Wall Fitting (CMP23300204000)
- Ets Pool Accessories