Shop All PA System Speakers
This Product is Discontinued
Eton
Wireless Speaker, Black, 6-29/32" H (Discontinued)
Mfr # NRKS400B
Zoro # G2055109
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Wireless Range 30 ft
- For Use With Any Bluetooth Device
- Includes AC Adapter, Owners Manual
- Features Bluetooth, Digital Signal Processing, Rugged and IPX4 Splash Proof, Solar Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eton
- MFR # NRKS400B
- Zoro # G2055109
- UPC # 750254808753
- Country of Origin China
- Category PA System Speakers
Dimensions
Height | 6 29/32 in |
Width | 2 39/64 in |
Length | 8 45/64 in |
Details
Item | Wireless Speaker |
Color | Black |
Wireless Range | 30 ft |
For Use With | Any Bluetooth Device |
Includes | AC Adapter, Owners Manual |
Features | Bluetooth, Digital Signal Processing, Rugged and IPX4 Splash Proof, Solar Charging |
Weight | 1 13/16 in |
Connection Options | Aux-In, Bluetooth |
Battery Life | 12 hr |
Description
Wireless Speaker, Color Black, Wireless Range 30 ft, Battery Life 12 hr, Length 8 45/64 in, Width 2 39/64 in, Height 6 29/32 in, Weight 1 13/16 in, Connection Options Aux-In, Bluetooth, Features Bluetooth, Digital Signal Processing, Rugged and IPX4 Splash Proof, Solar Charging, For Use With Any Bluetooth Device, Includes AC Adapter, Owners Manual
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.