Shop All Handheld Flashlights
Eton
Self Powered Spotlight Emergency Beacon
Mfr # ARCPT100W
Zoro # G209991014
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color White
- Rechargeable Yes
- Power Source Self-Powered Crank Handle
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eton
- MFR # ARCPT100W
- Zoro # G209991014
- UPC # 750254805547
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 7 1/8 in |
Battery Size | Button/Coin Cell |
Description
SELF POWERED SPOTLIGHT EMERGENCY BEACON, Battery Chemistry Nickel Metal Hydride, Battery Size Button/Coin Cell, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color White, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 50 ft, Maximum Brightness 50 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 13.1 oz, Charger Style Included USB Charger, Alternate Battery Size Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- BAYCO Single LED Work Light, 2200 lm (SL-1512)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- PERFORMANCE TOOL PT Power 180 lm Black LED Clip Light AAA Battery (W2374)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- DORCY Assorted Led 120 lm (41-2958)
- COAST XP11R Rechargeable Flashlight (CO334699)
- LITEZALL 280 Lumen Tactical Flashlight (LA-280FL-6/24)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- PELICAN Flashlight, AA Battery, Black, Aluminum (023600-110)
- Eton Handheld Flashlights