Shop All Radios
Eton
Portable Weather Radio, White, AM/FM, NOAA
Mfr # ARCFRX2WXW
Zoro # G8091930
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Micro USB Charging Cable
- Color White
- Width 2 1/2 in
- Depth 5 3/8 in
- Specific Area Message Encoding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 1/2 in |
Depth | 5 3/8 in |
Length | 2 3/8 in |
Details
Item | Portable Weather Radio |
Includes | Micro USB Charging Cable |
Color | White |
Specific Area Message Encoding | No |
Powered By | Lithium Battery, Solar Powered |
Radio Channels | AM/FM, NOAA |
Description
Portable Weather Radio, White, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By Lithium Battery, Solar Powered, Depth 5 3/8 in, Length 2 3/8 in, Width 2 1/2 in, Includes Micro USB Charging Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- JABRA Talk 25 SE Wireless Bluetooth Earset in Black (100-92310901-02)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH RAZOR DIRT QUAD VERSION 1-8 BATTERY - 3 Pack (ML10-12MP3323)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia ELBC06075 (ML4-645104094)
- ETON Portable Weather Radio, Black, AM/FM, NOAA (NFRX5SIDEKICK)
- ETON Portable Weather Radio, Green, 6-1/2" L (NSP101WXGR)
- ETON WTHR ALRT RADIO FLASHLGT (ARCFRX3+WXR)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- GEMINI GPK-1200 Bluetooth 6,000-Watt Home Karaoke Party System with Wired Microphone, FM Radio, and Remote (GPK-1200)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- Eton Radios