Shop All Radios
Eton
Portable Weather Radio, Black, AM/FM, NOAA
Mfr # NFRX5SIDEKICK
Zoro # G8092000
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Micro USB Charging Cable
- Color Black
- Height 7.1"
- Width 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.1" |
Width | 5 13/16 in |
Depth | 7 1/8 in |
Length | 2 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Weather Radio |
Includes | Micro USB Charging Cable |
Color | Black |
Radio Channels | AM/FM, NOAA |
Powered By | Lithium Battery, Solar Powered |
Specific Area Message Encoding | Yes |
Features | Rechargeable Battery, LCD Display, Hand Crank Charging, Solar Power Charging, Alarm Clock, Splash Proof |
Description
Portable Weather Radio, Black, Specific Area Message Encoding Yes, Radio Channels AM/FM, NOAA, Powered By Lithium Battery, Solar Powered, Depth 7 1/8 in, Length 2 5/16 in, Width 5 13/16 in, Includes Micro USB Charging Cable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLESYS GCHA444006-FWH / 6FT Handset Cord - White (50874.001)
- CYBERPOWER 2 X 12V/9Ah Batteries (RB1290X2)
- ECLIPSE TOOLS Network Service Kit (902-347)
- ILC Replacement for APC Ap600 UPS Battery (AP600 UPS BATTERY APC)
- ETON WTHR ALRT RADIO FLASHLGT (ARCFRX3+WXR)
- ETON Portable Weather Radio, Green, 6-1/2" L (NSP101WXGR)
- ETON Portable Weather Radio, White, AM/FM, NOAA (ARCFRX2WXW)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- EMERGENCY ZONE Emergency Zone 518 Dynamo Radio & Flashlight & Charger; Yellow (5104)
- MAKITA XGT Bluetooth Job Site Radio (GRM03)
- Eton Radios