Shop All Two Way Radios
Eton
Mini Shortwave Radio, Digital, 12-3/8" H
Mfr # NELITEFIELD
Zoro # G7612275
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Range AM 520-1710 kHz, FM 87.5-108 MHz, SW 1.711-29.999 MHz
- Batteries Included No
- Power Source Battery, AC Adapter Cable
- Channels AM/FM, SW
- Color Mineral Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eton
- MFR # NELITEFIELD
- Zoro # G7612275
- UPC # 750254810985
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 12 3/8 in |
Depth | 3 in |
Battery Size | D |
Width | 6 7/8 in |
Overall Width | 6 1/2 in |
Overall Height | 12 3/8 in |
Overall Depth | 3 in |
Details
Frequency Range | AM 520-1710 kHz, FM 87.5-108 MHz, SW 1.711-29.999 MHz |
Batteries Included | No |
Power Source | Battery, AC Adapter Cable |
Channels | AM/FM, SW |
Color | Mineral Gray |
Includes | Carrying Strap |
Number of Batteries | 4 |
Features | Lock, Alarm, Digital Alarm Clock, Telescopic Antenna, Radio Data System (RDS), Local/DX Switch, Sleep Timer |
Item | Mini Shortwave Radio |
Display Type | Digital |
Digital/Analog | Digital |
Weight | 3 lb |
Number of Memory Stations | 50 |
Display Screen Type | LCD |
Number of Batteries Required | 4 |
Output Type | Headphone |
Description
Mini Shortwave Radio, Channels AM/FM, SW, Display Screen Type LCD, Display Type Digital, Frequency Range AM 520-1710 kHz, FM 87.5-108 MHz, SW 1.711-29.999 MHz, Includes Carrying Strap, Power Source Battery, AC Adapter Cable, Number of Memory Stations 50, Output Type Headphone, Battery Size D, Color Mineral Gray, Number of Batteries Required 4, Overall Depth 3 in, Overall Height 12 3/8 in, Overall Width 6 1/2 in, Weight 3 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- GENERAL TOOLS PALM SCOPE (GNPCS55)
- ETON Mini Shortwave Radio, Digital, 3-1/2" H (NELITETRAVELER)
- ETON Mini Shortwave Radio, Digital, 4-1/8" H (NELITEEXECUTIVE)
- ETON Mini Shortwave Radio, Digital, 4-5/16" H (NELITEMINI)
- ICOM DesktopHamRadio, 9 3/8"L, 9 3/8"W, 3 7/8"H (9700 12)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- STANDARD HORIZON Two Way Radios, Marine Application (HX380)
- COBRA ELECTRONICS Two Way Radio (ACXT645)
- Eton Two Way Radios & Accessories