Shop All Emergency Lights
This Product is Discontinued
Eton
Blackout Buddy, 5-1/2" H, Flashlight (Discontinued)
Mfr # RCCONNECTCHG-AG
Zoro # G5906280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2 13/16 in
- Height 5 1/2 in
- Battery Capacity 2,000 mAh
- Flashlight Yes
- WiFi Capability Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eton
- MFR # RCCONNECTCHG-AG
- Zoro # G5906280
- UPC # 750254810466
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 2 13/16 in |
Height | 5 1/2 in |
Depth | 1 7/64 in |
Details
Item | Blackout Buddy |
Battery Capacity | 2,000 mAh |
Flashlight | Yes |
WiFi Capability | Yes |
USB Charging Capacity | 2.1A @ 5V DC |
Number of USB Ports | 2 |
Special Features | Connected Motion Sensor, Emergency Flashlight and Nightlight, For Amazon Alexa and Google Home, USB Charger |
Description
Blackout Buddy, WiFi Capability Yes, Flashlight Yes, Number of USB Ports 2, USB Charging Capacity 2.1A @ 5V DC, Battery Capacity 2,000 mAh, Special Features Connected Motion Sensor, Emergency Flashlight and Nightlight, For Amazon Alexa and Google Home, USB Charger, Height 5 1/2 in, Width 2 13/16 in, Depth 1 7/64 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.