Shop All Fluorescent Light Bulbs
This Product is Discontinued
Eti
T8 Direct Replacement Glass Tube, 4 ft., Voltage: 120 to 277V AC (Discontinued)
Mfr # 54217141
Zoro # G6371808
This Product is Discontinued
Key Features
- Bulb Shape T8
- Bulb Base Type G13 Bi-Pin
- Watts 16W
- Type Tube
- Bulb Color Temp. 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 54217141
- Zoro # G6371808
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 Bi-Pin |
Watts | 16W |
Type | Tube |
Bulb Color Temp. | 4000K |
Light Distribution | 120 Degrees Beam Angle |
Bulb Technology | LED |
Bulb Housing | Glass |
Dimmable | No |
Average Bulb Life | 50,000 hr. |
Voltage | 120 to 277V AC |
Item | T8 Direct Replacement Glass Tube,4 ft. |
Description
T8 Direct Replacement Glass Tube,4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.